Girona Perla 24in X 48in Lappato 3D Porcelain Floor And Wall Tile, 64PK

  • Mfr # ZOR-PT-0887P

  • Zoro # G715839725


original price:  $5,003.99 , new price: $2,505.99 , 49 percent off
new price:  $2,505.99
/pk 64, $39.16/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
24 in x 48 in
Length
48 in
Width
24 in
Material
Porcelain
Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0887P
Zoro #
G715839725
UPC #
-
Country of Origin
Spain

Dimensions

Size
24 in x 48 in
Length
48 in
Width
24 in
Thickness
0.39 in

Details

Color
White-Warm
Material
Porcelain
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Finish
Lappato
Shape
Rectangle

Description

Transform your space with the sophisticated beauty of Girona porcelain tile from the Girona Collection. Inspired by natural shell stone and the timeless allure of fossilized seashells and marine life, this large-format tile brings intricate organic patterns to your space. The lappato finish, blending a smooth matte texture with a soft sheen, enhances the tile's elegance. Ideal for creating seamless, nature-inspired aesthetics in kitchens, bathrooms, and living areas, Girona tiles are available in 12x24 in., 24x48 in., 48x48 in., and 3x3 in. mosaic sizes. Coordinating bullnose trim is also available to complete your design. 512 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed lappato finish with a medium sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.