Zola Nordica 24 in. x 48 in. Polished Porcelain Marble Look Floor and Wall Tile, 64PK

  • Mfr # AKNPTZOLNORD24X48P-PL

  • Zoro # G615839757


product price:  $4,655.99
/pk 64, $72.75/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLNORD24X48P-PL
Zoro #
G615839757
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Nordica
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Zola

Description

Zola Nordica Porcelain Tile introduces luminous elegance through 24" x 48" polished installations featuring a crisp white background accented by graceful gold and gray veining that evokes the refined beauty of natural marble. The high-gloss polished finish captures and amplifies light throughout spaces, creating a bright, gallery-quality environment that feels open and sophisticated. This large-format tile is particularly striking on feature walls, where its reflective surface transforms light and creates visual depth. Whether installed as a dramatic backsplash behind kitchen countertops or as an accent wall in a bathroom, the polished finish delivers an upscale aesthetic that complements contemporary and transitional interiors. The marble-inspired veining adds movement and visual interest without overwhelming the space. Porcelain construction provides the strength and durability of engineered stone with the luxurious appearance of natural marble. With a PEI Rating of 3, this tile accommodates moderate residential and light commercial traffic. The waterproof construction ensures consistent performance in moisture-prone areas, including showers and wet environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available when needed. Maintenance preserves the polished surface through simple water and soft sponge cleaning; neutral pH cleaners handle deeper cleaning effectively. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Delicate gray veining across a soft white background creates elegant marble-inspired appeal.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Radiates luminous refinement where polished surfaces amplify light and create bright, sophisticated spaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products