Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Glacial Black Splitface Ledger Corner SAMPLE Natural Marble Wall Tile ZOR-PNL-0033-SAM

Glacial Black Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0033-SAM
  • Zoro # G105838178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0033-SAM
Zoro #
G105838178
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Glacial Black
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Glacial Black Corner Panel features deep charcoal tones highlighted by soft white veins inherent in this beautiful marble. Classic and contemporary all at once, these splitface marble corner ledger panels enhance your space with a touch of luxury and subtle dimension. They’re perfect for finishing off a signature accent wall, beautiful backsplash, or a one-of-a-kind tub surround. Frost resistant, this multitalented stacked stone can also outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.