
Glacial Black Splitface Ledger Panel SAMPLE Natural Marble Wall Tile
Mfr # ZOR-PNL-0034-SAM
Zoro # G605838791
product price: $3.25
/eaSold in multiples of 3 for $9.75
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Glacial Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0034-SAM
Zoro #
G605838791
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Glacial Black
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Glacial Black Ledger Panel features deep charcoal tones highlighted by soft white veins inherent in this beautiful marble. Classic and contemporary all at once, these splitface marble corner ledger panels are set at random depths for added interest and dimension. They’re perfect for creating create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.