This item is Discontinued.

Msi Glacier Blue SAMPLE Wall Glass Tile ZOR-MD-T-0123-SAM

Glacier Blue SAMPLE Wall Glass Tile (Discontinued)

  • Mfr # ZOR-MD-T-0123-SAM
  • Zoro # G405838007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0123-SAM
Zoro #
G405838007
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
GLACIER BLUE
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Glacier Blue glass mosaic subway tile is modern elegance done right. these beautiful blue crystallized glass backsplash tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. this flooring option is suitable for a variety of interior and some exterior design projects, including backsplashes, accent walls, vanity walls, and showers. the tile offers extreme design flexibility and coordinates with an array of color schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.