Glenridge Burnished Acacia 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK

  • Mfr # ZOR-LVG-0103

  • Zoro # G704414346


product price:  $69.89
/pk 18, $3.88/ea

Key Features

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0103
Zoro #
G704414346
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Burnished Acacia
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.594
Application
On Grade (Ground Level)
Collection
Glenridge

Description

Enhance the look of your home with this MSI’s luxury vinyl plank flooring. capturing the look of hardwood with a glenridge aged walnut finish, this low-maintenance flooring offers water, scratch, stain and slip resistance. a glue-down system makes installation easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.