Glissen 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0467

  • Zoro # G304415026


product price:  $191.99
/pk 15, $12.80/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13
Thickness
5.25
Size
13x13.25
Color
Glissen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0467
Zoro #
G304415026
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13
Thickness
5.25
Size
13x13.25

Details

Color
Glissen
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
40.5
Coverage Area
14.7 Sq. ft

Description

Easily add an handsome touch to your home with this glass mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with a mixed sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.