This item is Discontinued.

Msi Gold Rush 6 In. X 12 In. Peel And Stick Natural Mosaic Slate Wall Tile, 30PK ZOR-MD-0401

Gold Rush 6 In. X 12 In. Peel And Stick Natural Mosaic Slate Wall Tile, 30PK (Discontinued)

  • Mfr # ZOR-MD-0401
  • Zoro # G804414994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0401
Zoro #
G804414994
UPC #
-
Country of Origin
China

Dimensions

Length
14.1
Width
10.24
Thickness
6.3
Size
10.24x14.1
Height
6.3

Details

Material
Slate
Color
Brown
Tile Use
Wall
Finish
Natural
Weight
39.6
Coverage Area
15 Sq. ft

Description

Update your design scheme with the affordable elegance of stik wall-tile's MSI Gold Rush veneer peel and stick natural slate wall tile. the rich golds, reds and soothing grays make a stunning choice for a backsplash or accent wall. the self-adhesive backing makes it easy to install; no thinset or grout are required. note natural stone products are naturally subject to variations in color, shade, finish, etc. natural stones may be characterized by dry seams and filled pits. the filling can work its way out, and refilling these areas may be needed as part of a normal maintenance procedure. seal all natural stone products with a penetrating sealer. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.