
Gold Rush 6 in X 12 in Thick Veneer Peel And Stick Natural Slate Wall Tile, 30PK
Mfr # ZOR-MD-0543
Zoro # G507710485
product price:Â $156.99
/pk 30, $5.23/ea
Free Shipping & Returns
Key Features
Length
12
Width
6
Thickness
0.24
Material
Slate
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0543
Zoro #
G507710485
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
6
Thickness
0.24
Height
0.24
Details
Material
Slate
Color
Brown
Finish
Natural
Weight
39.6
Application
Wall
Description
MSI Gold Rush Veneer Peel and Stick selfadhesive backsplash tile are crafted from fine slate The rich golds, reds and soothing grays blend together in harmony to create a stunning backsplash or accent wall The selfadhesive backing makes installation a breeze no thin set or grout are required to complete the project These slate peel and stick tiles coordinate beautifully with a wide range of other natural stone tiles and slabs Note Inspect all tiles before installation Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.