This item is Discontinued.

Msi Golden Honey Pencil Ledger Panel SAMPLE Natural Quartzite Wall Tile ZOR-PNL-0057-SAM

Golden Honey Pencil Ledger Panel SAMPLE Natural Quartzite Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0057-SAM
  • Zoro # G305838237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0057-SAM
Zoro #
G305838237
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Golden Honey
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Golden Honey Pencil Ledger Panel features quartzite in long thin strips of creams, golds, and grays which lend a contemporary edge to a time-honored material. With its neutral color and artfully arranged pieces, this stunning splitface panel offers an understated elegance that adds interest to any residential or commercial space. Use it to create a variety of interior and exterior projects, including stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.