This item is Discontinued.

Msi Golden White SAMPLE Slate Mosaic Tile ZOR-MD-0111-SAM

Golden White SAMPLE Slate Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0111-SAM
  • Zoro # G805837228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0111-SAM
Zoro #
G805837228
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Golden White
Finish
Tumbled
Weight
2.9
Application
Floor & Wall

Description

Install MSI horizon tumbled quartzite mesh-mounted mosaic tile in a variety of residential and commercial spaces, including bathrooms and kitchens, to enjoy a stylish, traditional aesthetic. this mosaic is comprised of pieces that are constructed from durable quartzite slate and incorporate a spectrum of metallic gray and green hues to create a stylish complement for your decor. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.