Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile ZOR-PNL-0058-SAM

Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0058-SAM
  • Zoro # G405838250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0058-SAM
Zoro #
G405838250
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Golden White
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Golden White Corner Panel features soft grays, warm golds, and creams which contrast beautifully against rich red tones. Featuring multiple sized rectangular stones in varying thicknesses, this quartzite corner panel adds interest and dimension to any space while its splitface finish offers a natural look. Understatedly elegant, its perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more. Also frost resistant, this lovely earthy hued corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.