This item is Discontinued.

Msi Goldne White SAMPLE Glazed Porcelain Pool Coping ZOR-LSC-0007-SAM

Goldne White SAMPLE Glazed Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0007-SAM
  • Zoro # G405837567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0007-SAM
Zoro #
G405837567
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Goldne White
Finish
Matte
Weight
2.9
Application
Pool
Package qty
1 Sample

Description

MSI’s Golden White Premium pool coping features soothing tones of gray, greige, beige, cream, and hints of blue. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, Porcelain coping are also impressively durable, frost and stain resistant, and they don’t require sealing. Allowing for supreme design flexibility, coping can be set on grass, sand set, or installed with mortar over a concrete bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.