Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK

  • Mfr # ZOR-PT-0152

  • Zoro # G704415589


product price: $31.65
/pk 20, $1.58/ea

Key Features

Length
16.75
Width
8.25
Thickness
4
Color
Gray
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0152
Zoro #
G704415589
UPC #
-
Country of Origin
Turkey

Dimensions

Length
16.75
Width
8.25
Thickness
4
Size
8.25x16.75
Height
4

Details

Color
Gray
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
29.639
Coverage Area
8.61 Sq. ft

Description

Gray Glossy subway tile 4x16 is an elongated ceramic wall tile with a sleek and modern look. super smooth and with a perfect sheen, the misty gray tile comes in a timeless subway tile shape to coordinate with any decor. , easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade 1 ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.