This item is Discontinued.

Msi Gray Glossy Beveled SAMPLE Glazed Ceramic Wall Tile ZOR-PT-0150-SAM

Gray Glossy Beveled SAMPLE Glazed Ceramic Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0150-SAM
  • Zoro # G105838468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0150-SAM
Zoro #
G105838468
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Gray Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Gray Glossy glossy ceramic wall and floor tile features a glossy finish to present a personalized unique look for your home. these tiles accentuate any installation with various design options. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.