
Gray Glossy Bullnose SAMPLE Glazed Ceramic Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0125-SAM
- Zoro # G605838753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0125-SAM
Zoro #
G605838753
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Gray Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Gray Glossy single Bullnose ceramic tiles are the perfect edging for showers, tubs, and other features where a rounded edge is needed, and are also perfect for an elegant crown molding, chair rail or bull nose. these ceramic wall tiles complement a wide range of other ceramic tiles, natural stone tiles, and porcelain tiles in MSI’s inventory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.