Zoro Homepage

Gray Glossy SAMPLE Beveled Porcelain Mosaic Tile

  • Mfr # ZOR-MD-0414-SAM

  • Zoro # G805838751


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Gray Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0414-SAM
Zoro #
G805838751
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Gray Glossy
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

From our focus collection, glacier porcelain tiles feature a soft white background and tonal stripes, perfect for contemporary and modern spaces. durable and easy to clean, these modern tiles are offered in the popular x size as well as coordinating x and x bullnose tiles, all with a matte finish. create beautiful kitchens, baths, laundry rooms, entries and living spaces by using this tile for countertops, floors, accent walls, and backsplashes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.