Shop ACKLAND

Rivora Metro Grey Natural Marble Landscaping Pebbles, 0.75-1.25 in., 40 lbs/Bag, 55PK

  • Mfr # AKLPMMEGRU3N40-PL

  • Zoro # G012469502


original price:  $2,068.99 , new price: $1,412.99 , 31 percent off
new price:  $1,412.99
/pk 55, $25.69/ea
Free Shipping & Returns

Key Features

Material
Marble
Color
Metro Grey
Thickness
2  in
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLPMMEGRU3N40-PL
Zoro #
G012469502
UPC #
-
Country of Origin
India

Dimensions

Thickness
2  in

Details

Item
Pebble
Material
Marble
Color
Metro Grey
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Natural
Collection
Rivora

Description

Bring effortless texture and grounded elegance to your landscape with the Rivora Collection Metro Grey pebbles. These natural decorative stones add depth and rugged charm to outdoor spaces while serving practical purposes, helping retain moisture, reduce weed growth, and protect soil from extreme temperatures. Ideal for high traffic garden beds, under downspouts, or near entryways, these versatile pebbles offer durability and natural beauty in equal measure. Each stone’s unique, nature shaped variation in color and texture adds character and authenticity to every installation. Available in dark gray tones for a sophisticated, earthy aesthetic.


  • Includes: 55 bags (40 lb. each) of pebbles
  • Size: Pebbles range from approximately 0.75-1.25 in.
  • Material: Marble
  • Finish: Natural - untreated texture with organic variation and raw character
  • Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
  • Performance: Helps control weeds, improve drainage, and retain soil moisture
  • Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
  • Maintenance: No sealing required; easy to clean and designed to withstand the elements
  • Variation: Expect natural differences in size, color, and texture that add to the product’s character

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.