This item is Discontinued.

Msi Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0456

Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0456
  • Zoro # G504414843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0456
Zoro #
G504414843
UPC #
-
Country of Origin
China

Dimensions

Length
14.5
Width
14.5
Thickness
4.875
Size
14.5x14.5
Height
4.875

Details

Material
Marble
Color
Greecian White
Tile Use
Floor
Finish
Polished
Weight
50
Coverage Area
10.6 Sq. ft

Description

Use the Greecian White Hexagon polished marble mosaic wall tile for your next installation or renovation project to incorporate a contemporary aesthetic into your decor. this attractive tile features 3 in. hexagonal pieces on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. a smart blend of elegant white tones create a stylish complement for a wide variety of design schemes. this tile is constructed from durable marble material and is ideal for a variety of wall or floor applications. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.