This item is Discontinued.

Msi Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0451

Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0451
  • Zoro # G404414462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0451
Zoro #
G404414462
UPC #
-
Country of Origin
China

Dimensions

Length
19.5
Width
9.5
Thickness
4.75
Size
9.5x19.5
Height
4.75

Details

Material
Marble
Color
Greecian White
Tile Use
Floor&Wall
Finish
Tumbled
Weight
50
Coverage Area
10 Sq. ft

Description

Upgrade your home's walls or countertops with the MSI Greecian White Veneer tumbled marble mosaic tile. crafted with natural marble and shades of white, these wall tiles vary in color, shade and finish since they are made of natural stone. the 5/8 in. thick, seemingly random length tile strips on a 12 in. x 12 in. mesh sheet are easy to install and add durable flair to a residential or commercial expanse they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.