Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gridscale Concrete 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0306

  • Zoro # G904415556


original price: $37.59
40% off
new price: $22.55
/pk 8, $2.82/ea

Key Features

Length
24
Width
12
Thickness
3.5
Tile Use
Floor&Wall
Size
12x24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0306
Zoro #
G904415556
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
3.5
Size
12x24
Height
3.5

Details

Color
CONCRETE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

MSI Gridscale Concrete 12 in. x 24 in. ceramic floor and wall tile offers understated elegance with its neutral gray palette and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tilemaking it perfect for busy light commercial spaces and households. available in 12 in. x 24 in. and 2 in. x 2 in. tiles, as well as bullnose, grid scale concrete is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products