This item is Discontinued.

Msi Grigio Lagoon Interlocking 11.81 In. X 11.81 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0279

Grigio Lagoon Interlocking 11.81 In. X 11.81 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0279
  • Zoro # G104415288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0279
Zoro #
G104415288
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
13.8
Thickness
4.4
Size
13.8x12.8

Details

Color
Grigio Lagoon
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
38.7
Coverage Area
9.7 Sq. ft

Description

MSI’s Grigio Lagoon Interlocking 8mm glass stone blend mosaic tile strikes the perfect balance between traditional and contemporary with colors of gray, charcoal and silver. durable, low-maintenance and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges even the smallest of spaces, while light reflects off the glass for added interest. its perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass stone blend mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.