This item is Discontinued.

Msi Grotta Azzurra Interlocking 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0307

Grotta Azzurra Interlocking 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0307
  • Zoro # G004414343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0307
Zoro #
G004414343
UPC #
-
Country of Origin
China

Dimensions

Length
13.86
Width
5.25
Thickness
13
Size
5.25x13.86

Details

Color
Grotta Azzurra
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
45
Package qty
15
Coverage Area
15 Sq. ft

Description

MSI’s Grotta Azura interlocking pattern 8mm backsplash and wall tile is a gorgeous glass tile in the most attractive blue tones for a contemporary look with staying power. these tiles reflect light beautifully giving them that wow-factor every home or commercial space deserves. recommended for various wall applications including use on backsplashes, showers, fireplace walls, and other vertical areas where a modern design element is desired. with plenty of personality to stand alone, skyline staks also complements a wide variety of countertops, backsplashes, and flooring with ease. tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.