This item is Discontinued.

Msi Harbor Gray 3 in. x 9 in. x 8mm Glass Wall Tile, 20PK ZOR-MD-0518

Harbor Gray 3 in. x 9 in. x 8mm Glass Wall Tile, 20PK (Discontinued)

  • Mfr # ZOR-MD-0518
  • Zoro # G105523876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0518
Zoro #
G105523876
UPC #
-
Country of Origin
China

Dimensions

Length
9.65
Width
6.89
Thickness
3.07
Size
6.89x9.65

Details

Color
Harbor Gray
Tile Use
Wall
Material
Glass
Finish
Glossy
Package qty
20
Coverage Area
3.8 Sq. ft

Description

MSI’s Harbor Gray Subway Tile features soothing gray-blue hues that complement nearly any color scheme. Crafted from glass, these wall tiles reflect light creating a more expansive look. Install in a traditional horizontal pattern or run these glass subway tiles vertically to create your very own signature style. Residential or commercial, Harbor Gray oversized subway tiles add elegance to backsplashes, shower surrounds, vanity walls, and more. Durable, low-maintenance, and water, stain, and mildew-resistant, this glass subway tile is the essence of affordable luxury.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.