
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0518-SAM
Zoro #
G605837442
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Harbor Gray
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
MSI’s Harbor Gray Subway Tile features soothing gray-blue hues that complement nearly any color scheme. Crafted from glass, these wall tiles reflect light creating a more expansive look. Install in a traditional horizontal pattern or run these glass subway tiles vertically to create your very own signature style. Residential or commercial, Harbor Gray oversized subway tiles add elegance to backsplashes, shower surrounds, vanity walls, and more. Durable, low-maintenance, and water, stain, and mildew-resistant, this glass subway tile is the essence of affordable luxury.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.