
Harlow Chevron SAMPLE Glass Mosaic Wall Tile
Mfr # ZOR-MD-0417-SAM
Zoro # G105838789
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Harlow Chevron
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0417-SAM
Zoro #
G105838789
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Harlow Chevron
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Harlow Chevron tile is sophisticated and timeless with a blend of soft grays, light blues, cool whites, and a distinctive chevron pattern. the glass, stone, and metal blend tile draws in the eye and adds a unique visual element to residential and commercial spaces. create noteworthy accent walls, countertops, kitchen backsplashes, fireplace surrounds, bathroom surrounds, and more. this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.