Gardenpark Natura 12 in. x 15 in. Matte Porcelain Wood Look Floor and Wall Tile, 8PK

  • Mfr # AKN-P-GANA12X15CVM-CA

  • Zoro # G704414377


product price:  $202.99
/pk 8, $25.37/ea
Free Shipping & Returns

Key Features

Length
3.25
Width
16.63
Thickness
15.25
Size
16.63x3.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-GANA12X15CVM-CA
Zoro #
G704414377
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.25
Width
16.63
Thickness
15.25
Size
16.63x3.25
Height
15.25

Details

Material
Porcelain
Color
Natura
Tile Use
Wall
Finish
Matte
Weight
49.6
Coverage Area
10 Sq. ft
Collection
Gardenpark
Shape
Chevron

Description

Gardenpark Natura Porcelain Tile adds dynamic pattern with its 12" x 15" chevron format and warm beige graining with darker brown knots creating authentic hardwood appearance. The matte finish delivers a natural, non-reflective surface that mimics real wood while offering the durability and easy maintenance of porcelain. The chevron mosaic format creates dynamic, directional visual interest perfect for accent walls, entryways, and design features. This wood-look tile is ideal for residential use in kitchens, bathrooms, and entryways, supporting durable floor, wall, and countertop applications. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 15 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Beige wood tones accented by darker knots in a classic chevron pattern
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Creates dynamic directional energy through chevron format where wood grain patterns establish sophisticated, flowing movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.