
Havenwood Beige SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0310-SAM
Zoro # G205838221
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0310-SAM
Zoro #
G205838221
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BEIGE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
This Havenwood polished porcelain wall tile adds a classic look to your home or commercial area with its polished beige wood look. it can be used inside or outdoors and highly durable, impervious to moisture, skid resistant and frost proof. this tile is perfect for use as a kitchen backsplash or bathroom and kitchen floors and it is p.e.i rating iii for medium-duty floors. it's greenguard children and schools certified and greenguard indoor air quality certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.