
Hawaiian Sky SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0180-SAM
Zoro # G305837261
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Hawaiian Sky
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0180-SAM
Zoro #
G305837261
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Hawaiian Sky
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
Refresh the look of your home and add tropical style with this MSI Hawaiian Sky glass mosaic tile. it features glossy blue tones for a mosaic look that is perfect for showers, backsplashes, swimming pools or spas. this miniature glass mosaic tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.