Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0431

  • Zoro # G604415184


product price:  $305.99
/pk 10, $30.60/ea
Free Shipping & Returns

Key Features

Length
13.18897638
Width
5
Thickness
13
Size
5x13
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0431
Zoro #
G604415184
UPC #
-
Country of Origin
China

Dimensions

Length
13.18897638
Width
5
Thickness
13
Size
5x13
Height
13

Details

Material
Marble
Color
Henley Hexagon
Tile Use
Floor&Wall
Finish
Polished
Weight
45
Coverage Area
9.8 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this henley marble mosaic tile. designed for indoor, outdoor, residential and commercial use, the natural marble with mixed-gray finish creates decorative style in any space. each case includes 10 pieces. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.