This item is Discontinued.

Msi Hexagono Grigio 12.4 In. X 12.4 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0251

Hexagono Grigio 12.4 In. X 12.4 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0251
  • Zoro # G404414158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0251
Zoro #
G404414158
UPC #
-
Country of Origin
China

Dimensions

Length
13.3
Width
5
Thickness
16.25
Size
5x13.3
Height
16.25

Details

Material
Marble
Color
Hexagono Grigio
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Package qty
10
Coverage Area
10.6 Sq. ft

Description

Refresh the look of your home and add classic style with this MSI Hexagono Grigio mosaic tile. it features alternating gray and white marble with hexagons that is perfect for floors, walls, showers and backsplashes. this natural stone tile is on mesh sheets that can be installed inside or outside residential or commercial spaces and it's greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.