This item is Discontinued.

Msi Highland Park Morning Fog Arabesque 2.38 X 2.75 Ceramic Mosaic Tile, 10PK ZOR-MD-0355

Highland Park Morning Fog Arabesque 2.38 X 2.75 Ceramic Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0355
  • Zoro # G404415346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0355
Zoro #
G404415346
UPC #
-
Country of Origin
Thailand

Dimensions

Length
18.75
Width
15
Thickness
4.5
Size
15x18.75
Height
4.5

Details

Color
Morning Fog
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
43.4
Package qty
10
Coverage Area
11.7 Sq. ft

Description

With the MSI Morning Fog Arabesque 17.5 in. x 13.5 in. x 11 mm ceramic mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features arabesque patterned pieces of glazed ceramic arranged on a mesh sheet that makes installation a much easier process. with elegant white shades, this glossy ceramic creates a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.