This item is Discontinued.

Msi Highland Park Morning Fog Arabesque SAMPLE Ceramic Mosaic Tile ZOR-MD-0355-SAM

Highland Park Morning Fog Arabesque SAMPLE Ceramic Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0355-SAM
  • Zoro # G705838479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0355-SAM
Zoro #
G705838479
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Morning Fog
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

With the MSI Morning Fog Arabesque ceramic mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features arabesque patterned pieces of glazed ceramic arranged on a mesh sheet that makes installation a much easier process. with elegant white shades, this glossy ceramic creates a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.