Hyde Haven 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0222

  • Zoro # G311328654


original price:  $94.19 , new price: $61.15 , 35 percent off
new price:  $61.15
/pk 7, $8.74/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Hyde Haven
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0222
Zoro #
G311328654
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Hyde Haven
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Hyde Haven

Description

Illuminate your space with Hyde Haven Luxury Vinyl Planks. These LVPs showcase a palette of stylish honey hues and sandy shades, complemented by hints of chestnut, infused with knots and grains to achieve an authentic wood look. Featuring an 8MM thickness, inclusive of a 6MM core and a 2MM attached pad, these planks deliver exceptional underfoot comfort and ultimate durability. The 22MIL protection layer provides defense against the everyday wear and tear experienced in bustling households and office spaces. As 100% waterproof vinyl plank flooring, it offers remarkable versatility, especially when combined with an easy install locking system and innovative "no acclimation" technology, enabling you to purchase and install on the same day. Infuse a radiant touch into kitchens, bathrooms, bedrooms, and more with these opulent planks. Additionally, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products