Kallum Fauna Sample Loose Lay Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0137-SAM

  • Zoro # G013791466


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order


Key Features

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0137-SAM
Zoro #
G013791466
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in

Details

Color
Fauna
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Fauna LooseLay Planks blend beautiful brown tones with darker knots and grains, creating an elegant and sophisticated ambiance for any space. Each plank measures a generous and boasts a sturdy 5MM thickness, ensuring 100% waterproof durability. The resilient 20 MIL CrystaLux UltraTM protection layer provides exceptional resistance to wear and tear. Installation is effortless with these planks, designed for a swift and hassle-free setup without the need for clicking or specialized skills, allowing for installation twice as fast as traditional LVP flooring. Additionally, they come with a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty, providing peace of mind. Certified by GREENGUARD Gold and Floorscore®, Fauna LooseLay Planks guarantee premium quality and safety for all your flooring needs.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.