Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0155-SAM

  • Zoro # G405838687


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Ice
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0155-SAM
Zoro #
G405838687
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Ice
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Ice Bevel Subway mosaic tile. designed for indoor, residential and commercial use, the clean white mosaic design highlighted with gray accents creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.