This item is Discontinued.

Msi Ice Subway 11.81 In. X 11.81 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0243

Ice Subway 11.81 In. X 11.81 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0243
  • Zoro # G004414336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0243
Zoro #
G004414336
UPC #
-
Country of Origin
China

Dimensions

Length
15
Width
12.5
Thickness
4
Size
12.5x15

Details

Color
Ice
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
34
Package qty
10
Coverage Area
9.7 Sq. ft

Description

Enhance your home interior with this MSI Ice Subway textured glass mesh-mounted mosaic tile. great for kitchen and bathroom backsplashes and walls, it features a grade-1 rating and mesh backing for easy installation. it offers frost resistance for indoor, outdoor, commercial and residential use. the glass-blend mosaic look in white creates charm in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.