This item is Discontinued.

Msi Iceland Gray Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile ZOR-PNL-0137-SAM

Iceland Gray Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0137-SAM
  • Zoro # G405837529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0137-SAM
Zoro #
G405837529
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Iceland Gray
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Iceland Gray Corner Panel features a soothing blend of light to mid-tone grays that complement nearly any color scheme Featuring multiple sized rectangular stones Varying thicknesses, this splitface Travertine corner panel adds interest and dimension to any space It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, it can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.