
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GH50W
Zoro #
G312434552
UPC #
824142280744
Country of Origin
China
Dimensions
Driver Size
1.97 in
Details
Features
Surround, Detachable Cable, Comfortable, Foldable, Padded Headband, Lightweight, USB Charging
Item
Headset
Sound Pressure Level
109 dB
Earpiece Controls
Mute
Platform Supported
PC, Mac
Operating System Platform
Windows
Earpiece Design
On-ear
Battery Rechargeable
Yes
Compatibility
Sony PlayStation Gaming Console, Nintendo Switch Gaming Console, Microsoft XBOX Gaming Console
Microphone Design
Boom
Charging Method
Cable
Batteries Required
Yes
Sound Mode
Stereo
Detachable Microphone
Yes
Microphone Technology
Omni-directional
Minimum Frequency Response
20 Hz
Host Interface
USB 2.0, Mini-phone (3.5mm)
Maximum Frequency Response
20 kHz
Impedance
32 Ohm
Package Contents
Immerse GH50 Headset, 1 x Convenient carry pouch, 1 x 3.5mm cable, 1 x USB-C to A charging cable, 1 x Wireless USB transmitter capability, 1 x USB-A to C converter
Packing
Box
Earpiece Type
Binaural
Connectivity Technology
Wired/Wireless
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.