Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK

  • Mfr # ZOR-PT-0315

  • Zoro # G304414388


product price:  $46.65
/pk 12, $3.89/ea

Key Features

Length
8
Width
8
Thickness
7
Size
8x8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0315
Zoro #
G304414388
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8
Width
8
Thickness
7
Size
8x8
Height
7

Details

Material
Porcelain
Color
Indigo
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft

Description

From MSI, kenzzi Indigo porcelain floor and wall tile features a beautiful geo-floral pattern in dusty blue and white. the pattern has a vintage stamp like quality with lighter and darker shades of blue, revealing a charming design. durable, easy to clean, and requiring no ongoing maintenance, kenzzi indigo is perfect for countertops, floors, walls, and backsplashes even in the most active of homes. indoors or outdoors, this tile makes a style statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.