
Jadora 24" X 48" Polished Porcelain Floor And Wall Tile, PK64
Mfr # ZOR-PT-0793P
Zoro # G714520778
original price:Â $5,043.99 , new price: $2,773.99 , 45 percent off
new price:Â $2,773.99
/pk 64, $43.34/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0793P
Zoro #
G714520778
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Verde Vivo
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Discover the mesmerizing Verde Vivo Porcelain Tile, a statement piece sized at 24'' x 48'' that brings a breathtaking aesthetic to any space. Drawing inspiration from the natural allure of onyx, this tile captivates with its intricate layers of green, tan, and copper tones, highlighted by bold veining. Perfect for enhancing floors and walls in both residential and commercial environments, its rectified edges ensure seamless installation and minimal grout visibility. With a polished finish that exudes sophistication, this tile seamlessly merges beauty with functionality, promising enduring elegance and impeccable quality for any interior design endeavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.