Terrain 24x48 Ivory Porcelain Large Format Plain Wall and Floor Tile (15.55 sq ft/case), 2PK
- Mfr # CLSTRVBIA2448
- Zoro # G821722294
Key Features
Specifications
Details
- MFR #
- CLSTRVBIA2448
- Zoro #
- G821722294
- UPC #
- 198219534321
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- White, Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- Shape
- Plain
- Finish
- Matte
- Coverage Area
- 15.55 sq. ft
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 7.87 mm
Description
Rooted in the soft architecture of coastal Mediterranean towns, this 24x48 porcelain tile brings the effortless elegance of pale travertine into modern design. Its creamy bianco tone and subtly layered surface evoke the quiet charm of sun-washed stone courtyards and breezy interiors. The matte finish offers a gentle, natural texture underfoot or along vertical spaces, while the large format and rectified edges create a seamless, open feel. Ideal for bathrooms, main floors, showers, exteriors, and commercial walls - everywhere but pools - this tile blends European inspiration with American durability. It's a calming canvas that complements wood, stone, and plaster for timeless, tactile spaces.
- Tile Dimension: 24x48 in, thickness: 7.87 mm, sq ft per sheet: 7.78, sq ft per box: 15.55, sheets per box: 2
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.