Shop ACKLAND

Brawley Hidden Hickory 9 in. x 48 in. 5mm 20mil Loose Lay Luxury Vinyl Plank Flooring, 480PK

  • Mfr # AKVLLHIHI9X48-5020-PL

  • Zoro # G613791484


original price:  $4,813.99 , new price: $3,850.99 , 20 percent off
new price:  $3,850.99
/pk 480, $8.02/ea
Additional $1,200.00 delivery surcharge applies per item.
See details

Key Features

Size
9 " x 48"
Length
48.03
Height
8.98
Thickness
20 mil
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVLLHIHI9X48-5020-PL
Zoro #
G613791484
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 48"
Length
48.03
Height
8.98
Thickness
20 mil

Details

Color
Hidden Hickory
Material
LVT
Finish
Low Gloss
Shape
Rectangle
Collection
Brawley

Description

Brawley Hidden Hickory Luxury Vinyl Plank Flooring delivers effortless style and everyday performance in a loose lay vinyl plank collection designed for quick and stress-free installation. These planks lay directly over most subfloors without the need for clicks, adhesives, or prior experience, making it a perfect DIY project for the weekend. The generous 9 in. x 48 in. planks feature a robust 5mm thickness that provides a solid, substantial feel underfoot while reducing sound transmission throughout your space, creating a more peaceful and comfortable home environment. Beautiful brown tones with darker knots and grains create an elegant and sophisticated ambiance for any space. With its 100% waterproof protection and long-lasting performance, this flooring is as practical as it is beautiful, making it an ideal choice for active households and high-moisture areas. The substantial 20mil wear layer delivers superior protection against the rigors of daily life, including scratches, scuffs, and stains, ensuring your floors maintain their stunning appearance even in the busiest households and commercial environments. Fiber-reinforced construction provides added stability and allows for same-day installation, delivering exceptional resistance to wear and tear. This flooring is designed for the demands of a busy household, offering a surface that is easy to clean and care for, freeing up your time for the more important things in life. For a complete and polished look, a full range of coordinating trim and accessory pieces are available, including stair treads, end caps, and reducers, ensuring a seamless and professional finish throughout your space. Certified by Greenguard Gold and FloorScore, this flooring is a choice you can feel good about for your family and the environment.


  • Plank Size: 9 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction for durable, long-lasting flooring
  • Beautiful brown tones with darker knots and grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Quick and easy loose lay installation over most existing floors
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • 5mm thickness offers a solid feel and helps to reduce sound transmission

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products