Katavia Burnished Acacia 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK

  • Mfr # ZOR-LVG-0116P

  • Zoro # G204415010


product price:  $3,154.99
/pk 1296, $2.43/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Key Features

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0116P
Zoro #
G204415010
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Burnished Acacia
Material
Lvt
Finish
Low Gloss
Coverage Area
2592 Sq. ft
Weight
1982.88
Application
On Grade (Ground Level)
Collection
Katavia

Description

Enjoy the appearance of authentic wood in your home when you install this 6 in. x 48 in. MSI’s vinyl plank. beautifully crafted with deep, rich browns and gorgeous graining, this low-maintenance vinyl plank offers function and style. it can be installed over concrete, cork, tile or wood. the resilient floor plank is supremely durable, and its glue-down installation makes it perfect for diy flooring projects. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-molding are available to give your residential indoor flooring project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.