
Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0119
Zoro # G904414696
product price: $52.49
/pk 18, $2.92/eaKey Features
Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVG-0119
Zoro #
G904414696
UPC #
-
Country of Origin
China
Dimensions
Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3
Details
Color
Reclaimed Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.54
Application
On Grade (Ground Level)
Collection
Katavia
Description
MSI’s katavia Reclaimed Oak 6 in. x 48 in. luxury vinyl plank features a neutral brown background with darker knots and graining for an authentic reclaimed wood look in a low maintenance vinyl plank. this innovative glue-down vinyl flooring is suitable for all grade-levels, so feel confident using it throughout your home even in the basement. supremely durable and gorgeous, centennial heirloom oak vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.