Katavia Elmwood Ash 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK

  • Mfr # ZOR-LVG-0118

  • Zoro # G204414938


original price:  $52.49 , new price: $41.99 , 20 percent off
new price:  $41.99
/pk 18, $2.33/ea

Key Features

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-LVG-0118
Zoro #
G204414938
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Elmwood Ash
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.54
Application
On Grade (Ground Level)
Collection
Katavia

Description

MSI’s katavia Elmwood Ash 6 in. x 48 in. luxury vinyl plank features gorgeous gray hues and understated blues with subtle knots and graining for an authentic wood look in a low maintenance vinyl plank. this innovative glue-down vinyl flooring is suitable for all grade-levels, so feel confident using it throughout your homeeven in the basement. supremely durable and gorgeous, centennial urban ash vinyl plank flooring is perfect for busy families who dont want to sacrifice style for practicality. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.