
Kaya Calacatta Lucca 24in. X 24in. Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0861
Zoro # G216035756
product price:Â $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Color
White-Warm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0861
Zoro #
G216035756
UPC #
-
Country of Origin
Spain
Dimensions
Length
24 in
Width
24 in
Thickness
0.39 in
Details
Material
Porcelain
Color
White-Warm
Shape
Square
Finish
Matte
Description
Crafted to emulate natural marble, Calacatta Lucca Porcelain Tiles from MSIs Kaya Collection are a perfect choice to add a sophisticated yet timeless element to any space. Hints of gold and grey stand out beautifully against a white background adding luxurious elegance. Made in Spain, these marble look porcelain tiles can create stunning backsplashes, accent walls, entryways, flooring, and more. For increased design flexibility, Choose between a matte or polished finish to create the look that best suits your style.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.