Zola Aurum 24 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 120PK

  • Mfr # AKNPTZOLAURU24X24P-PL

  • Zoro # G216035787


product price:  $3,523.99
/pk 120, $29.37/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLAURU24X24P-PL
Zoro #
G216035787
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Aurum
Shape
Square
Finish
Polished
Collection
Zola

Description

Zola Aurum Porcelain Tile brings luxury to your space with its 24" x 24" large format and sophisticated white background accented with soft gold and gray tones. The polished finish delivers a high-gloss, reflective surface that amplifies elegance while offering the durability and easy maintenance of porcelain. Made in Spain, this marble-inspired tile brings timeless beauty and refined luxury to any setting. The expansive 24" x 24" large format creates seamless visual flow when installed by a professional, establishing a stunning, cohesive design with fewer grout lines. This marble-look tile is ideal for residential use in kitchens, bathrooms, living areas, hallways, backsplashes, accent walls, and entryways. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • White background with soft gold and gray veining creates marble-inspired, elegant aesthetic
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Creates striking visual drama with polished expanses that amplify light and establish sophisticated presence

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products