Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0383

  • Zoro # G504414430


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Length
48
Width
24
Thickness
1.77
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0383
Zoro #
G504414430
UPC #
-
Country of Origin
Spain

Dimensions

Length
48
Width
24
Thickness
1.77
Size
24x48
Height
1.77

Details

Material
Porcelain
Color
CALACATTA LUCCA
Tile Use
Floor&Wall
Finish
Polished
Weight
77.8
Coverage Area
16 Sq. ft

Description

MSI’s leonardo luccia 24 in. x 48 in. porcelain tile features soft white tones with polished finish for an affordable luxury look. this large format rectangular tile is durable, easy to clean, and low maintenance making it an ideal choice for almost any residential or light commercial space. use leonardo luccia on floors in high-traffic areas such as kitchens, living rooms, or baths and on walls, countertops, or backsplash for a cohesive aesthetic that wows. luccia is also available in large format 24 in. x 48 in. polished tiles for maximum design versatility. this family-friendly porcelain is nsf certified and greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.