Kaya Calacatta Venato 24X48 Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0384

  • Zoro # G104414403


original price:  $120.99 , new price: $72.59 , 40 percent off
new price:  $72.59
/pk 2, $36.30/ea

Key Features

Length
48
Width
24
Thickness
1.77
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0384
Zoro #
G104414403
UPC #
-
Country of Origin
Spain

Dimensions

Length
48
Width
24
Thickness
1.77
Size
24x48
Height
1.77

Details

Material
Porcelain
Color
CALACATTA VENATO
Tile Use
Floor&Wall
Finish
Polished
Weight
77.8
Coverage Area
16 Sq. ft

Description

MSI’s leonardo venato 24 in. x 48 in. porcelain tile features soft white tones with polished finish for an affordable luxury look. this large format rectangular tile is durable, easy to clean, and low maintenance making it an ideal choice for almost any residential or light commercial space. use leonardo venato on floors in high-traffic areas such as kitchens, living rooms, or baths and on walls, countertops, or backsplash for a cohesive aesthetic that wows. venato is also available in large format 24 in. x 48 in. polished tiles for maximum design versatility. this family-friendly porcelain is nsf certified and greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.